Pressure Balancing Mixing Valve Trim and Cartridge in Champagne Bronze
Victorian Pressure Balancing Mixing Valve Trim and Cartridge in Champagne Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must purchase handle separately to complete the unit
- Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
- Single-function pressure balance cartridge
- Order MultiChoice Universal rough separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Side Spray:
- No
- Sink Material:
- Brass
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.08 lb