Hand Shower in Chrome
Victorian Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete unit includes trim and rough-in
- Easy installation also allows for above-deck adjustability
- Spray settings include: Full Body spray
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Must purchase handle kit model # H512 or H516 separately
- 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- Handle not included
- Hand shower includes double check valves for backflow protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Less Handles
- Material:
- Brass, Plastic
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9 in
- Spray Type:
- Full Body
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.263 lb
- Width:
- 9-3/10 in