Two Handle Roman Tub Faucet in Venetian® Bronze (Trim Only)
Victorian® Two Handle Roman Tub Faucet in Venetian® Bronze (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 63-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete unit includes trim and rough-in
- Easy installation also allows for above-deck adjustability
- ADA Compliant
- Standard spout
- 3-hole 8-16" installation
- Rough-in for use with 3-hole, 2-handle roman tub trim kits
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 14 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 11.2 lb
- Width:
- 11-3/4 in