Victorian Shower Only Trim in Brilliance Polished Brass (Less Handle) (Trim Only)

Part #DT14255PBLHP  |  Item #2465316  |  Manufacturer Part #T14255-PBLHP

$252.53 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Victorian Shower Only Trim in Brilliance Polished Brass (Less Handle) (Trim Only) /$252.53

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit
  • 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 10-31/100 in

Faucet Connection: IPS

Faucet Material: Plastic

Faucet Type: Tub & Shower Faucet

Flow Rate: 2.5 gpm

Handle Material: Plastic

Handle Type: Handles Sold Separately

Height: 10 in

IAPMO Listed: Yes

Material: Plastic

Maximum Height: 10 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full, Massage]

Trim Only: Yes

Type: Faucet

WaterSense Labeled: No

Weight: 2.28

Width: 7 in