Dual Function Shower Faucet in Chrome (Trim Only)
Victorian® Dual Function Shower Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
- Handle(s) not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-31/100 in
- Faucet Connection:
- IPS
- Faucet Material:
- Plastic
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Plastic
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Overall Width:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 2.23 lb
- Width:
- 7 in