DESCRIPTION

  • 1 or 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • One or three hole installation - Includes optional 6 1/8" escutcheon for typical 4" centerset installation.
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Handle Type: Lever

Delta Faucet Victorian® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

D555LF

Manufacturer Part #: 555LF

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Victorian®
Deck Plate Included
Yes
Depth
8 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Fitting Size 2
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Metal Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
8-3/4 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
5-33/100 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
4.395

Print