Single Handle Monoblock Bathroom Sink Faucet in Chrome
Victorian® Single Handle Monoblock Bathroom Sink Faucet in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal pop-up
- ADA compliant
- 1 or 3-hole 4 in. installation
- Rigid spout
- Handle type: Lever
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- One or three hole installation - Includes optional 6-1/8 in. escutcheon for typical 4 in. centerset installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Victorian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 8 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.395 lb