DESCRIPTION

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • 59 in. long hose provides outstanding reach

Delta Faucet Victorian® Single Handle Pull Down Kitchen Faucet in Polished Chrome

D955DST

Manufacturer Part #: 955-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Victorian®
Faucet Connection
PEX
Faucet Connection Size
3/8 in
Faucet Height
14-1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
No
Number of Holes
2 Hole
Side Spray
No
Spout Reach
9-3/16 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Supply Lines Included
Yes
Trim Only
No
UL Listed
No

Print