Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

This product has been replaced by

Delta Faucet Lumicoat™ Arctic Stainless Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology
Delta Faucet Single Handle Pull Down Kitchen Faucet in Lumicoat™ Arctic Stainless
Manufacturer Part #9197-AR-PR-DST
You last purchased this on
 
Delta Faucet

Victorian Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat™ Arctic Stainless Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology
Delta Faucet Single Handle Pull Down Kitchen Faucet in Lumicoat™ Arctic Stainless
Manufacturer Part #9197-AR-PR-DST
Delta Faucet

Victorian Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #D955SSDST
  • Item #3629259
  • Manufacturer Part #955-SS-DST
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • 59 in. long hose provides outstanding reach
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • 2-hole 4" installation
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Flow rate: 1.8 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Victorian
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
11-17/50 in
Faucet Center Size:
4 in
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/4 in
Faucet Material:
Brass
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
14-1/4 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
14-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Reach:
9-19/100 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Spray Type:
Stream, Spray
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
6.488 lb