1-1/2 in. 13 oz Kitchen Soap Dispenser in Brilliance Stainless
Victorian 1-1/2 in. 13 oz Kitchen Soap Dispenser in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large capacity 13-ounce bottle
- Refillable from above the deck
- For use as soap or lotion dispenser
- Full collection carries old world charm through an entire home
- Includes refill funnel
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-1/2 in
- Installation Type:
- Deck Mount
- Material:
- Brass, Plastic
- Maximum Deck Thickness:
- 1-1/2 in
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 2-7/8 in
- Type:
- Accessory
- Weight:
- 0.865 lb