DESCRIPTION

  • Coordinates beautifully with the faucets in the Victorian Bath Collection
  • Wall mount
  • Matching lighting fixtures available

Delta Faucet Victorian® Soap Dispenser Wall Mount Polished Chrome

D75055

Manufacturer Part #: 75055

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Victorian®
Depth
5-1/2 in
Handle Material
Plastic
Height
2 in
Installation Type
Wall Mount
Maximum Height
8-14/25 in
Side Spray
No
Type
Accessory
Weight
1.227
Width
3-5/16 in

Print