Spray Support Assembly with Nut in Brilliance Stainless
Victorian Spray Support Assembly with Nut in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 PT: 3900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional spray support assembly with nut for 155/2256
Specifications
- ADA Compliant:
- No
- Application:
- Nuts
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.31 lb