Support Assembly with Nut in Venetian Bronze
Victorian Support Assembly with Nut in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional spray support assembly with nut for 155/2256
Specifications
- ADA Compliant:
- No
- Application:
- Nuts
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.31 lb