Thick Deck Mount Kit in Grey

You last purchased this on
 
Delta Faucet

Victorian Thick Deck Mount Kit in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Thick Deck Mount Kit in Grey

  • Fast #
  • Part #DRP37776
  • Item #1762301
  • Manufacturer Part #RP37776
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Victorian single handle kitchen faucet series 156
  • Use of non-Genuine Delta repair part voids warranty
  • Genuine Delta Repair Part
  • Technical assistance available at 1.800.345.Delta
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Greys
Color Finish Name:
Grey
Faucet Part Type:
Mounting Kit
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.3 lb