DESCRIPTION

  • Assembled dimensions: 2-5/32 in. H x 3-19/32 in. D x 9-1/8 in. W
  • Extends 3-19/32 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordites with the Victorian bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Victorian® Toilet Tissue Holder Champagne Bronze

D75050CZ

Manufacturer Part #: 75050-CZ

Color/Finish

Champagne Bronze

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Depth
3-59/100 in
Handle Material
Brass
Height
2-4/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-1/8 in
Material
Brass
Maximum Height
2-4/25 in
Mount Type
Wall
Projection
3-19/32 in
Side Spray
No
Type
Accessory
Weight
1.385
Width
9-1/8 in

Print