Delta Faucet

Victorian® Toothbrush & Tumbler Holder Polished Chrome

Part #D75056  |  Manufacturer Part #75056

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Victorian bath collection
  • Extends 4-1/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 6-1/4 in. H x 4-1/16 in. D x 2-15/16 in. W

Specifications

ADA Compliant: No

Collection: Victorian®

Depth: 4-3/50 in

Handle Material: Zinc

Height: 2 in

Maximum Height: 6-1/4 in

Side Spray: No

Type: Accessory

Width: 2-15/16 in