Toothbrush & Tumbler Holder Venetian Bronze

You last purchased this on
 
Delta Faucet

Victorian® Toothbrush & Tumbler Holder Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian® Toothbrush & Tumbler Holder Venetian Bronze

  • Fast #
  • Part #D75056RB
  • Item #1581233
  • Manufacturer Part #75056-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware and template
  • Assembled dimensions: 6-1/4" x 4-1/16" x 2-15/16"
  • Wall mount
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Height:
6-1/4 in
Length:
2-4/25 in
Material:
Zinc
Width:
2-15/16 in