DESCRIPTION

  • Coordinates beautifully with the faucets in the Victorian Bath Collection
  • Universal mount
  • Matching lighting fixtures available

Delta Faucet Victorian® Trip Lever in Champagne Bronze

D75060CZ

Manufacturer Part #: 75060-CZ

Color/Finish

Champagne Bronze

SPECIFICATIONS

ADA Compliant
Yes
Collection
Victorian®
Depth
1-91/100 in
Handle Material
Zinc
Handle Type
Lever
Height
1-69/100 in
Installation Type
Front Mount
Maximum Height
1-69/100 in
Side Spray
No
Type
Accessory
WaterSense Labeled
No
Weight
0.55
Width
2-3/8 in

Print