7 in. Metal Handle Kit in Brilliance Champagne Bronze
Victorian 7 in. Metal Handle Kit in Brilliance Champagne Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- Height:
- 3-31/100 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Zinc
- Maximum Height:
- 3-31/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.815 lb
- Width:
- 3-1/2 in