Two Handle Bathtub & Shower Faucet in Aged Pewter (Trim Only)
Victorian® Two Handle Bathtub & Shower Faucet in Aged Pewter (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Two function cartridge - lever controls volume and dial controls temperature
- Victorian
- Required accessories: Universal rough valve body: R10000 series
- Thermostatic operation for precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- R10000 Series Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Victorian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Aged Pewter
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Valve Type:
- TempAssure® Thermostatic
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No