Single Handle Thermostatic Valve Trim in Chrome
Victorian® Single Handle Thermostatic Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two function cartridge - lever controls volume and dial controls temperature
- Order MultiChoice rough-in valve separately
- Thermostatic operation for precise temperature control.
- Requires MultiChoice® rough-in valve, sold separately
- Thermostatic operation for precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Victorian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No