DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Delta Faucet Victorian® Two Handle Widespread Bathroom Sink Faucet in Stainless

D3555SSMPUDST

Manufacturer Part #: 3555-SSMPU-DST

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Washerless Stem
Center Size
4 in - 16 in
Collection
Victorian®
Deck Plate Included
No
Depth
6-1/5 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Widespread
Faucet Valve Type
Washerless
Fitting Size 2
3/8 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
6 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
5-13/100 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
5.28
Width
9 in

Print