DESCRIPTION

Delta Faucet Victorian® Victorian Back Plate Diverter in Polished Chrome

DRP42414

Manufacturer Part #: RP42414

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1/4 in
Handle Material
Zinc
Height
2 in
Material
Zinc
Maximum Height
2 in
NSF Certified
No
Side Spray
No
Type
Faucet
Weight
0.08

Print