Wall Mount Soap Dispenser in Brilliance Polished Brass
Victorian® Wall Mount Soap Dispenser in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Coordinates beautifully with the faucets in the Victorian Bath Collection
- Matching lighting fixtures available
- Full Collection Carries Old World Charm Through An Entire Home.
- Mounting Hardware Included
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Victorian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- Height:
- 8-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-4/25 in
- Material:
- Plastic
- Width:
- 3-5/16 in