Wall Mount Soap Dispenser in Brilliance Stainless
Victorian Wall Mount Soap Dispenser in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Matching lighting fixtures available
- Coordinates beautifully with the faucets in the Victorian Bath Collection
- Chrome
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-1/2 in
- Height:
- 8-14/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Maximum Height:
- 8-14/25 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.017 lb
- Width:
- 3-5/16 in