Two Handle Roman Tub Faucet in Brilliance Brushed Bronze Trim Only
Virage® Two Handle Roman Tub Faucet in Brilliance Brushed Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-hole installation
- Accommodates up to 2 1/2" deck thickness
- Slip-on spout
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- Includes single function handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- Ceramic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 11-31/100 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-31/100 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 9-31/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-31/100 in
- Spout Reach:
- 8-21/25 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-27/32 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 9.6 lb