Shower Arm and Set Screw in Brilliance Brushed Bronze
Virage® Shower Arm and Set Screw in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 6-19/100 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Height:
- 3 in
- Material:
- Brass
- Maximum Height:
- 3 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.055 lb