Single Handle Lever Handle Bar Faucet in Stainless

You last purchased this on
 
Brizo

Vuelo® Single Handle Lever Handle Bar Faucet in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vuelo® Single Handle Lever Handle Bar Faucet in Stainless

  • Fast #
  • Part #D64955LFSS
  • Item #4418279
  • Manufacturer Part #64955LF-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-hole installation
  • Spout swivels 360?
  • Two-function wand: spray and stream
  • Optional A/C adapter EP73954
  • Comes with standard fittings
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vuelo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-63/100 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
15-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
15-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
Yes
Spout Height:
1-1/2 in
Spout Reach:
7-13/100 in
Spout Swivel:
360°
Spout Type:
High Arc Pull Down Swivel
Trim Only:
No
Weight:
11.27 lb