Supply Elbow in Polished Chrome
Supply Elbow in Polished Chrome
Package Quantity Info:
EA: 1 CA: 12 PT: 3000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2 in. IPS female inlet
- 1/2 in. NPSM outlet for connecting to shower hoses
- May be used with Delta handshowers
- Square design for a more modern look
- For new construction installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/16 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.475 lb
- Width:
- 2-1/8 in