DESCRIPTION

  • Wall mount bracket for RP32539

Delta Faucet Wall Mount Bracket for Delta Faucet RP32538 Hand Shower

DRP33094

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® Faucet RP32538 Hand Shower
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY