DESCRIPTION

  • Adjustable
  • Brass construction
  • Replaces standard shower arm

Delta Faucet Wall Supply Elbow Mount

DU4985PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Tub Mount
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$42.43
EACH
  • QUANTITY