DESCRIPTION

  • Certified dual check valves for backflow prevention
  • Flow rate: 2.0 gpm at 80 psi
  • Spray setting: full body
  • UltraFlex® hose: 69"

Delta Faucet Grail® 2 gpm 1-Setting Wall Mount Hand Shower with NPSM Connection

D55085

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Grail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$167.71
EACH
  • QUANTITY