DESCRIPTION

  • Extends 3-1/2 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Zura bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Zura™ Wall Mount Single Robe Hook

D77435

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Zura™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
3-1/2 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc

Starting at
$27.98
EACH
  • QUANTITY

DOCUMENTS