DESCRIPTION

  • Coordinates with Windemere®
  • Metal
  • Pull-up diverter
  • Removable threaded adapter for 1/2" IPS
  • Slip onto 1/2" CWT

Delta Faucet Foundations® Wall Mount Tub Spout Pop-Up Diverter

DRP64721

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Foundations®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connections
Slip
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
NSF Certified
No
Spout Reach
7-1/2 in
Spout Type
Pull Up Diverter

Starting at
$39.31
EACH
  • QUANTITY

DOCUMENTS