DESCRIPTION

  • Non-metallic
  • Pull-up diverter
  • Sweat onto 1/2" CWT
  • Thread onto 1/2" IPS

Delta Faucet Wall Mount Tub Spout with Pop-Up Diverter

DRP72565

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
End Connection 1
Sweat
End Connection 2
IPS
End Connections
Sweat x IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$50.44
EACH
  • QUANTITY

DOCUMENTS