DESCRIPTION

Delta Faucet Wall Mounted Diverter Tub Spout

DRP77091

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
Height
3-3/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Height
3-9/50 in
Spout Reach
7-15/16 in
WaterSense Labeled
No

Starting at
$72.2
EACH
  • QUANTITY