DESCRIPTION

  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Limited lifetime warranty

Delta Faucet Vero® Wall Shelf

D77612

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
5 in
Material
Metal
Width
12 in

Starting at
$193.96
EACH
  • QUANTITY

DOCUMENTS