Wall Supply Elbow in Polished Brass

You last purchased this on
 
Delta Faucet

Wall Supply Elbow in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Wall Supply Elbow in Polished Brass

  • Fast #
  • Part #DU4985PBPK
  • Item #4275343
  • Manufacturer Part #U4985-PB-PK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Adjustable
  • Replaces standard shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Deck Plate Included:
No
Depth:
4-9/100 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount
Height:
2-11/50 in
Material:
Brass
Maximum Height:
2-11/50 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.75 lb