DESCRIPTION

  • 3 spring loaded rubber grip holders
  • 3" x 26"
  • Chrome
  • Stainless steel mop hanger
  • TECK® Commercial
  • Wall-mount

Delta Faucet Teck® Wallmount Mop Holder

D28T910

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Stainless Steel

Starting at
$61.25
EACH
  • QUANTITY