Washerless Stem Assembly
Washerless Stem Assembly
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Faucet stem
- Fits two handle kitchen, lavatory, and tub/shower faucets
- Genuine Delta® repair part
- Must order in multiples of 6
- Mini-Bulk
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Washerless
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in