Waterfall 1-1/2 in. Rubber O-Ring

Part #DRP22934  |  Item #549721  |  Manufacturer Part #RP22934

$2.45 EACH

Outside Diameter:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Guaranteed to not tarnish or corrode
  • Sold Individually
  • Self-lubricating for extended use
  • Genuine Delta repair parts

Specifications

ADA Compliant: No

Application: Residential

Collection: Waterfall

Depth: 1-4/25 in

Faucet Part Type: O-Ring

Height: 4/25 in

Material: Plastic

Maximum Height: 4/25 in

Outside Diameter: 1-1/2 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.008