O-Ring for 190 Single-Handle Bar or Prep Faucet
This product has been replaced by
Manufacturer Part #RP73940
Waterfall O-Ring for 190 Single-Handle Bar or Prep Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 190 Single-Handle Bar or Prep Faucet
- Collection:
- Waterfall
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.01 lb