10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Matte Black
Signature® 10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Matte Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Refillable from above the deck
- 13 ounce bottle and refill funnel included
- For use as soap or lotion dispenser
- Backed by Delta Faucet’s lifetime limited warranty
- Available in a variety of finishes
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 oz
- Collection:
- Signature®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 4-4/25 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-1/16 in
- Spout Reach:
- 3-5/32 in
- UL Listed:
- No
- Weight:
- 0.66 lb