2-3/4 in. 10 oz Kitchen Soap Dispenser in White
2-3/4 in. 10 oz Kitchen Soap Dispenser in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 376-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large capacity 13-ounce bottle
- Refillable from above the deck
- For use as soap or lotion dispenser
- Replaced RP1000
- Includes refill funnel
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- Depth:
- 4-4/25 in
- Height:
- 2-3/4 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Height:
- 2-3/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-3/50 in
- Spout Reach:
- 3-4/25 in
- Weight:
- 0.69 lb