Spout Bonnet in Polished Chrome

You last purchased this on
 
Delta Faucet

Waterfall Spout Bonnet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Waterfall Spout Bonnet in Polished Chrome

  • Fast #
  • Part #DRP21464
  • Item #621082
  • Manufacturer Part #RP21464
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout bonnet for Waterfall series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Waterfall
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Bonnet
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.04 lb