Spout with Aerator in Polished Chrome
Waterfall Spout with Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With aerator
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Waterfall
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-69/100 in
- Flow Rate:
- 2.2 gpm
- Height:
- 10-14/25 in
- Material:
- Brass
- Maximum Height:
- 10-14/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 9-1/2 in
- Weight:
- 1.16 lb