DESCRIPTION

  • Flow rate: 1.2 gpm at 60 psi
  • Installation: 3 hole
  • Metal pop-up drain
  • Rigid spout
  • WaterSense® certification promotes water conservation

Delta Faucet Classic® Widespread Lavatory Faucet with Knob Handle

D3544LFWFMPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
6 in - 16 in
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Knob
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
5-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$218.24
EACH
  • QUANTITY