Delta Faucet
Windemere 18 in. Towel Bar in Stainless
Part #D70018SS | Item #4625346 | Manufacturer Part #70018-SS
Product Details
- Perfectly coordinates with the Windemere bath collection
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-5/32 in. H x 3-1/2 in. D x 20-5/32 in. W
Documents
Specifications
ADA Compliant: No
Collection: Windemere
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 3-1/2 in
Diameter: 20-4/25 in
Handle Material: Zinc
Height: 2-4/25 in
Installation Type: Wall Mount
Length: 20-4/25 in
Material: Zinc
Maximum Height: 2-4/25 in
Mount Type: Wall
Number of Bars: 1
Side Spray: No
Smart Home Enabled: No
Type: Accessory
Weight: 1.2
Width: 20-4/25 in