Round Closed Towel Ring in Oil Bronze
Windemere® Round Closed Towel Ring in Oil Bronze
Frequently Purchased Together
Product Details
- Extends 2-7/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Windemere bath collection
- Assembled dimensions: 7-1/4 in. H x 2-7/8 in. D x 6-3/8 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/32 in
- Base Plate Width:
- 2-5/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Windemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Diameter:
- 6-3/8 in
- GSA Approved:
- No
- Handle Material:
- Zinc
- Hardware Included:
- Yes
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Length:
- 6-19/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-22/25 in
- Ring Type:
- Closed
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.65 lb
- Width:
- 6-19/50 in