Two Handle Centerset Bathroom Sink Faucet in Brilliance® Polished Brass
Windemere® Two Handle Centerset Bathroom Sink Faucet in Brilliance® Polished Brass
Frequently Purchased Together
Product Details
- Metal pop-up
- ADA compliant
- 3-hole 4 in. installation
- Drain pop up in matching finish included
- Backed by Delta faucet’s lifetime limited warranty
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- 1-1/8 in. maximum deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Washerless
- Collection:
- Windemere®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- Deck Plate Included:
- No
- Depth:
- 6-33/50 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-22/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-17/32 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.13 lb
- Width:
- 9-1/2 in